Welding Jacket, Cotton with Cowhide Sleeves, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Blue

  • Mfr # 92305X

  • Zoro # G3231131


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10, ASTM F1506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92305X
Zoro #
G3231131
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Length
30 in
Minimum Chest Size
64 in
Maximum Chest Size
66 in

Details

Item
Welding Jacket
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10, ASTM F1506
Features
Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets
Color
Blue
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Fall Protection Compatible
No
High-Visibility
No
Welding Jacket Style
Fabric with Leather Sleeves
Includes Mesh Back
No
Passes ASTM F6413 Flame Test
D6413-10
Gender
Men's
Collar Style
Lay-Flat
Garment Type
Jacket
Leather Process
Split
Includes Soapstone Pocket
Yes

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 30 in, Material Cotton with Cowhide Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.