Zoro Homepage

XL 14In Ak Bk, Kev Palm Glv, PR

  • Mfr # 992XL

  • Zoro # G1382967


product price: $84.39
/pr
Free Shipping & Returns

Key Features

Size
Xl
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992XL
Zoro #
G1382967
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl
Length
14”

Details

Item
Xl 14In Ak Bk,Kev Palm Glv
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Silver
Cuff Style
Gauntlet

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.