Zoro Homepage

Xl 30In Ack Jkt

  • Mfr # 8230XL

  • Zoro # G3231877


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length
30″
Fabric Weight
19 oz
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230XL
Zoro #
G3231877
UPC #
-
Country of Origin
United States

Dimensions

Length
30″
Size
XL

Details

Item
Xl 30In Ack Jkt
Fabric Weight
19 oz

Description

Xl 30In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.