
Xl 30Infr/Indura F-Flex Jkt W/Lth Slv
Mfr # 9360XL
Zoro # G3231140
product price:Â $64.55
/eaKey Features
Size
XL
Number of Inside Pockets
1
Fabric Weight
9 oz
Standards
ASTM D6413-10
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9360XL
Zoro #
G3231140
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Details
Item
Xl 30Infr/Indura F-Flex Jkt W/Lth Slv
Number of Inside Pockets
1
Fabric Weight
9 oz
Standards
ASTM D6413-10
Closure Type
Snaps
Color
Royal Blue
Material
flame resistant 100% cotton
Description
Welding Jacket, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.