Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl 36In Ak Jacket

  • Mfr # 8236XL

  • Zoro # G3231929


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver
Length
36″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8236XL
Zoro #
G3231929
UPC #
-
Country of Origin
United States

Dimensions

Length
36″
Size
XL

Details

Item
Xl 36In Ak Jacket
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver

Description

Xl 36In Ak Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.