Zoro Homepage

Xl 36In Blue Jkt W/Lth Slvs

  • Mfr # 923036XL

  • Zoro # G3231177


product price: $58.79
/ea

Key Features

Size
XL
Number of Inside Pockets
1
Material
100% cotton
Color
Blue
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923036XL
Zoro #
G3231177
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Length
36 in

Details

Item
Xl 36In Blue Jkt W/Lth Slvs
Number of Inside Pockets
1
Material
100% cotton
Color
Blue
Closure Type
Button
Fabric Weight
9 oz

Description

Xl 36In Blue Jkt W/Lth Slvs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.