Zoro Homepage

Xl 40In Ack Jkt

  • Mfr # 8240XL

  • Zoro # G3231971


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Heat Protection Type
radiant heat and molten metal splash
Fabric Weight
19 oz
Color
Silver
Length
40″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8240XL
Zoro #
G3231971
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
40″

Details

Item
Xl 40In Ack Jkt
Heat Protection Type
radiant heat and molten metal splash
Fabric Weight
19 oz
Color
Silver
Material
Aluminized Carbon Kevlar®

Description

Xl 40In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.