
Xl 40Inblue Shop Coat
Mfr # 6640BXL
Zoro # G1379467
product price: $54.19
/eaKey Features
Number of Outside Pockets
3
Color
Blue
Fabric Weight
9 oz
Total Number of Pockets
3
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6640BXL
Zoro #
G1379467
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Length
40”
Details
Item
Xl 40Inblue Shop Coat
Number of Outside Pockets
3
Color
Blue
Fabric Weight
9 oz
Total Number of Pockets
3
Number of Inside Pockets
0
Closure Type
Snaps
Material
100% cotton
Description
Xl 40Inblue Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.