Xl Imp Lth Cape
Mfr # 3221XL
Zoro # G1377385
product price: $80.55
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Size
XL
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3221XL
Zoro #
G1377385
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Details
Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Material
Leather
Fabric Weight
2.8 lb
Garment Type
Cape Sleeve
Includes Soapstone Pocket
Yes
Includes Bib
No
Front Closure Type
Button Snap
Stitching Material
Kevlar(R)
Heat Protection Type
Welding
Number of Pockets
1
Description
Color Brown, Cuff Style Elastic, Fabric Weight 2.8 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 1, Size XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.