Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl Orange Fs Cape

  • Mfr # 6221DXL

  • Zoro # G1382827


product price: $26.99
/ea

Key Features

Fabric Weight
12 oz
Closure Type
Snaps
Color
Orange
Size
XL
Material
100% cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221DXL
Zoro #
G1382827
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL

Details

Item
Xl Orange Fs Cape
Fabric Weight
12 oz
Closure Type
Snaps
Color
Orange
Material
100% cotton

Description

Xl Orange Fs Cape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.