Zoro Homepage

TrueFit Mechanics Gloves, Goatskin/Spandex, Clute Cut, Hook and Loop Closure, Pearl/Gold, XL, PR

  • Mfr # 1490XL

  • Zoro # G0636207


product price: $25.75
/pr

Key Features

Minimum Temperature
Not Rated
Size- Alpha
XL
Palm Construction
Padded
Palm Material
Goatskin
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490XL
Zoro #
G0636207
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Mechanics Gloves
Minimum Temperature
Not Rated
Palm Construction
Padded
Palm Material
Goatskin
Insulated
No

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.