Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP469
Zoro #
G9467114
UPC #
-
Country of Origin
Multiple
Dimensions
Size
One Size Fits Most
Length
19"
Sleeve Size
Universal
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A5
Color
Gray
Cut-Resistant Material
RhinoGuard(TM)
Sleeve Material
RhinoGuard(TM)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA, ASTM
Sleeve Style
Sleeve
Cuff Style
Hemmed
Material
RhinoGuard(TM)
Suggested Use Environment
Not Specified
ANSI/ISEA Puncture Level
5
Application
Glass, Metal, or Other Sharp Materials
ANSI/ISEA Puncture Force
150
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A5, Sleeve Style Sleeve, Color Gray, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, ANSI/ISEA Puncture Force 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.