Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A5 , Nitrile , Smooth , 8 12 PK

  • Mfr # TTP060NBR-080

  • Zoro # G5218026


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP060NBR-080
Zoro #
G5218026
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
ANSI/ISEA Cut Grams
2200-2999
Standards
ANSI
Glove Cut
Clute
Palm Material
Nitrile
Glove Hand Style
Left and Right
Application
Assembly Work, Stamping, Sheet Metal, Most Material Handling
Thumb Style
Wing
Abrasion Resistant
Yes
Puncture Resistant
Yes
Weight
Medium
Finger Material
Nitrile
ANSI/ISEA Puncture Level
3
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
81
ANSI/ISEA Abrasion Cycles
1000
Glove Back Material
Knit
Silicone-Free
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.