Cut Resistant Coated Gloves, Cut Level A5 , Foam Nitrile , 11 1 PR
Mfr # TTP091SNF-KG-110
Zoro # G7385355
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Glove Size
11
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Black,Gray
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP091SNF-KG-110
Zoro #
G7385355
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Black,Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.