Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Driver Gloves, Cut Level A6 , Uncoated , 9 1 PR

  • Mfr # TTP203-090

  • Zoro # G5220591


product price: $24.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
3
Cuff Style
Shirred
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP203-090
Zoro #
G5220591
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
9-3,4 in
Thickness
7 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Driver Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
3
Cuff Style
Shirred
Glove Materials
Leather
ANSI/ISEA Cut Grams
3000-3999
Finger Material
Leather
Standards
ANSI
Palm Material
Leather
Glove Cut
Gunn
Weight
Medium
Thumb Style
Keystone
ANSI/ISEA Puncture Level
3
Application
Railroad, Metal Fabrication, Glass Handling, Waste Management, Most Material Handling
Cut Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 60
Abrasion Resistant
Yes
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Abrasion Cycles
1000
Glove Back Material
Goatskin
ATPV Rating
37.5 cal/sq cm
Silicone-Free
No
Glove Lining Material
Rhino steel core cut resistant knit
Finger Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Standards ASTM, ANSI/ISEA, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.