Zoro Homepage

Cut Resistant Driver Gloves, Cut Level A6 , Uncoated , S 1 PR

  • Mfr # TNATTP230CR+FR

  • Zoro # G5731785


product price: $20.79
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNATTP230CR+FR
Zoro #
G5731785
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Cut Resistant Driver Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.