Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Uncoated , 10 12 PK

  • Mfr # TTP208-100

  • Zoro # G7290834


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Cream, Gray
ANSI/ISEA Abrasion Level
3
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP208-100
Zoro #
G7290834
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
11 in
Thickness
7 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Cream, Gray
ANSI/ISEA Abrasion Level
3
Cuff Style
Safety
Glove Materials
Leather
ANSI/ISEA Cut Grams
2273
Finger Material
Leather
Suggested Use Environment
Dry/Light Oil
Application
Automotive Assembly, Metal Stamping Fabrication, Glass Handling, Lumber/forestry, Most Material Handling
Abrasion Resistant
Yes
Puncture Resistant
Yes
Standards
ANSI
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Palm Material
Leather
ANSI/ISEA Puncture Force
127
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.