Cut Resistant Gloves, Cut Level A6 , Uncoated , 14 1 PR
Mfr # TTP230-WYH-140
Zoro # G7386274
product price: $16.69
/prSold in multiples of 12 for $200.28
Key Features
Glove Size
14
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP230-WYH-140
Zoro #
G7386274
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
14
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.