Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , Uncoated , 9 1 PR

  • Mfr # TTP230CRFR-GC8-090

  • Zoro # G7386335


product price: $25.49
/pr
Sold in multiples of 12 for $305.88

Key Features

Glove Size
9
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP230CRFR-GC8-090
Zoro #
G7386335
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Orange,White
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.