Cut-Resistant Gloves, Cut Level A6 , Uncoated , 9 12 PK
Mfr # TTP208-090
Zoro # G7290825
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Cream, Gray
ANSI/ISEA Abrasion Level
3
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP208-090
Zoro #
G7290825
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Glove Length
10 1,4 in
Thickness
7 gauge
Size - Numeric
9
Description
Knit Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.