Zoro Homepage

Cut Resistant Gloves, Cut Level A8 , Uncoated , 6

  • Mfr # TTP410B-060

  • Zoro # G5219873


product price: $8.69
/ea

Key Features

Glove Size
6
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Blue
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP410B-060
Zoro #
G5219873
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
6
Glove Length
9 1,2 in
Thickness
7 gauge
Size - Numeric
6

Description

Knit Glove, ANSI/ISEA Cut Level A8, ANSI/ISEA Abrasion Level 2, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.