Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A8 , Uncoated , 9 12 PK

  • Mfr # TTP350-090

  • Zoro # G5220564


product price: $94.79
/pk 12, $7.90/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Green, Yellow
ANSI/ISEA Abrasion Level
2
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP350-090
Zoro #
G5220564
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9
Glove Length
10 in
Thickness
7 gauge
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Green, Yellow
ANSI/ISEA Abrasion Level
2
Cuff Style
Knit
ANSI/ISEA Cut Grams
6000
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Glove Cut
Clute
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
No
Application
Assembly Environments, Metal Fabrication, Stamping, Packaging, Most Material Handling Applications
Cut Resistant
Yes
Weight
Heavy
Standards
ANSI
ANSI/ISEA Abrasion Cycles
500
Silicone-Free
No
Finger Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A8, ANSI/ISEA Abrasion Level 2, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.