Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Knit Gloves, A5 Cut Level, Green, 10 (Discontinued)

  • Mfr # TTP060NBR-100
  • Zoro # G7344388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP060NBR-100
Zoro #
G7344388
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Standards
ASTM, ANSI/ISEA
Finger Style
Full
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Finger Material
Nitrile
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
ANSI Puncture Newtons
81
Thumb Style
Wing
Abrasion Resistant
Yes
Weight
Medium
Palm Material
Nitrile
Puncture Resistant
Yes
Application
Assembly Work, Stamping, Sheet Metal, Most Material Handling
Glove Hand Style
Left and Right
Coating Material
Nitrile
ANSI/ISEA Abrasion Cycles
1000
ANSI/ISEA Puncture Force
60-99
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.