Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tilsatec Cut Resistant Gloves, 4 Cut Level, Green, 11 TTP060NBR-110

Cut Resistant Gloves, 4 Cut Level, Green, 11 (Discontinued)

  • Mfr # TTP060NBR-110
  • Zoro # G5219907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP060NBR-110
Zoro #
G5219907
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
11
Glove Length
10 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Standards
ANSI
Coating Material
Nitrile
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Cut Resistant
Yes
ANSI Puncture Newtons
81
ANSI/ISEA Puncture Force
81
Abrasion Resistant
Yes
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
Finger Style
Full
Application
Assembly Work, Stamping, Sheet Metal, Most Material Handling
Weight
Medium
Thumb Style
Wing
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Grams
2706
Palm Coating Material
Nitrile

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.