Zoro Homepage
This item is Discontinued.
Tilsatec Cut Resistant Gloves, 4 Cut Level, Gray, White, 9 TTP030PU-090

Cut Resistant Gloves, 4 Cut Level, Gray, White, 9 (Discontinued)

  • Mfr # TTP030PU-090
  • Zoro # G5219681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP030PU-090
Zoro #
G5219681
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
9 1/4 in

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards ANSI, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.