Zoro Homepage

Cut Resistant Sleeve, 18 In.

  • Mfr # TTP850-18-TS

  • Zoro # G5220634


product price: $9.49
/ea

Key Features

Size
Universal
Length
20"
ANSI/ISEA Cut Level
A4
Color
Green
Cut-Resistant Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP850-18-TS
Zoro #
G5220634
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
20"
Sleeve Size
Universal

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A4
Color
Green
Cut-Resistant Material
Aramid
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
0
Standards
ANSI/ISEA, ASTM
Application
Metal Fabrication, Welding
Cuff Style
Knitted
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Not Specified
Material
Aramid
ANSI/ISEA Puncture Level
0

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Color Green, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.