Cut Resistant Sleeve, 24 In.
Mfr # TTP880DP-24-TS
Zoro # G5220616
product price: $7.79
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A7
Color
Green, Yellow
Cut-Resistant Material
Aramid
Sleeve Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP880DP-24-TS
Zoro #
G5220616
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Length
24"
Sleeve Size
Universal
Details
Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A7
Color
Green, Yellow
Cut-Resistant Material
Aramid
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
0
Standards
ANSI/ISEA, ASTM
Application
Protection against cut hazards
Material
Aramid
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Not Specified
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Knitted
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Green, Yellow, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.