Glove, Cut Level A9 , XL 1 PR
Mfr # TTP065L-XL
Zoro # G709232006
product price: $13.19
/prSold in multiples of 12 for $158.28
Key Features
ANSI/ISEA Cut Level
A9
Series
Hi5 Latex
Palm Material
Crinkle Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP065L-XL
Zoro #
G709232006
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
XL
Details
Item
Glove
ANSI/ISEA Cut Level
A9
Series
Hi5 Latex
Palm Material
Crinkle Latex
Description
Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.