Hi-Vis Cut Resistant Coated Gloves, Cut Level A9 , Latex , 11 1 PR
Mfr # TTP065L-EC10ES-110
Zoro # G7385443
product price: $28.15
/pr
Sold in multiples of 12 for $337.80
Key Features
Glove Size
11
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP065L-EC10ES-110
Zoro #
G7385443
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
11
Details
Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.