Hi-Vis Cut Resistant Coated Gloves, Cut Level A9 , Latex , 7 1 PR

  • Mfr # TTP065L-EC10ES-070

  • Zoro # G7386195


product price:  $28.15
/pr
Sold in multiples of 12 for $337.80

Key Features

Glove Size
7
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTP065L-EC10ES-070
Zoro #
G7386195
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.