Hi-Vis Cut Resistant Gloves, Cut Level A8 , 11 1 PR
Mfr # TTP095H-110
Zoro # G7386161
product price: $22.49
/prSold in multiples of 6 for $134.94
Key Features
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP095H-110
Zoro #
G7386161
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
11
Details
Item
Hi-Vis Cut Resistant Gloves
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Cut-Resistant Glove,A8,Black,Chem,11,PR, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.