Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut-Resistant, Dipped, PR

  • Mfr # 53-6321-08

  • Zoro # G816244428


product price: $9.89
/pr
Sold in multiples of 12 for $118.68

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53-6321-08
Zoro #
G816244428
UPC #
-
Country of Origin
Viet Nam

Description

Gloves, ANSI/ISEA Cut Level A6, Knit Material Rhino Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, CE, EN 388:2016, EN 407:2020, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Tactility, Ultimate Comfort, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.