Knit Gloves, Green/Navy, L, 12 PK
Mfr # C-Touchscreen-9
Zoro # G5220661
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Green/Navy
Palm Construction
Raised PVC Grip Dots
Stitching Material
Nylon
Palm Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-Touchscreen-9
Zoro #
G5220661
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
Green/Navy
Palm Construction
Raised PVC Grip Dots
Stitching Material
Nylon
Palm Material
PVC
Lining
Unlined
Application
General Maintenance
Thumb Style
Wing
Finger Style
Full
Closure Type
slip on
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Back Material
Knit/Spandex
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.