Shock Indicating Label, White, PK200
Mfr # 26119
Zoro # G0507142
product price: $83.59
/pk 200, $0.42/ea
Free Shipping & Returns
Key Features
Label Height
8 3/4 in
Label Width
5 3/4 in
Shelf Life
2 yr
Label Material
Self Adhesive Paper
Message Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26119
Zoro #
G0507142
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
8 3/4 in
Label Width
5 3/4 in
Details
Item
Shock Indicating Label
Shelf Life
2 yr
Label Material
Self Adhesive Paper
Message Color
Black
Type of Damage Indicated
Tilt
Status When Shipped
Armable
Background Color
White
Language
English, French, German, Spanish
Min. Operating Temp.
-13 Degrees F
Adhesive Material
Acrylic
Resettable
Not Resettable
Label Finish
Laminated
Max. Operating Temp.
140 Degrees F
Tilt Indicator Type
Tilt Indicator Companion
Temperature Range
-10 Degrees to 90 Degrees C
Operating Temperature - Minimum
-13 Degrees F
Description
Shock Indicating Label, Tilt Indicator Type Tilt Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, French, German, Spanish, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.