Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Indicating Label, White, PK200

  • Mfr # 26102

  • Zoro # G0504936


product price: $78.19
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Label Height
5 3/4 in
Label Width
8 3/4 in
Adhesive Material
Acrylic
Message Color
Black
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26102
Zoro #
G0504936
UPC #
751571535278
Country of Origin
Mexico

Dimensions

Label Height
5 3/4 in
Label Width
8 3/4 in

Details

Item
Tilt Indicating Label
Adhesive Material
Acrylic
Message Color
Black
Shelf Life
2 yr
Resettable
Not Resettable
Min. Operating Temp.
-13 Degrees F
Language
English
Max. Operating Temp.
140 Degrees F
Background Color
White
Tilt Indicator Type
Tilt Indicator Companion
Label Finish
Laminated
Label Material
Self Adhesive Paper
Status When Shipped
Armable
Type of Damage Indicated
Tilt
Temperature Range
-10 Degrees to 90 Degrees C
Operating Temperature - Minimum
-13 Degrees F

Description

Tilt Indicating Label, Tilt Indicator Type Tilt Indicator Companion, Resettable Not Resettable, Label Width 8 3/4 in, Label Height 5 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.