Tilt Indicating Label, Yellow, PK100
Mfr # 24101
Zoro # G0507483
product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns
Key Features
Label Height
2 1/4 in
Label Width
1 11/16 in
Min. Operating Temp.
-13 Degrees F
Status When Shipped
Armable
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24101
Zoro #
G0507483
UPC #
751571535247
Country of Origin
Mexico
Dimensions
Label Height
2 1/4 in
Label Width
1 11/16 in
Details
Item
Tilt Indicating Label
Min. Operating Temp.
-13 Degrees F
Status When Shipped
Armable
Language
English
Message Color
Black
Background Color
Yellow
Max. Operating Temp.
140 Degrees F
Shelf Life
2 yr
Angle Sensitivity
80 Degrees
Label Material
Self Adhesive Paper
Resettable
Not Resettable
Adhesive Material
Acrylic
Type of Damage Indicated
Tilt
Label Finish
Laminated
Tilt Indicator Type
Tilt Indicator
Temperature Range
-10 Degrees to 90 Degrees C
Environmental Indicator Type
Tilt
Operating Temperature - Minimum
-13 Degrees F
Description
Tilt Indicating Label, Environmental Indicator Type Tilt, Tilt Indicator Type Tilt Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 2 1/4 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity 80 Degrees , Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.