Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Indicating Label, Yellow, PK50

  • Mfr # 24114

  • Zoro # G0507264


product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns

Key Features

Label Height
5 3/8 in
Label Width
4 11/16 in
Shelf Life
2 yr
Resettable
Not Resettable
Angle Sensitivity
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24114
Zoro #
G0507264
UPC #
751571535643
Country of Origin
Mexico

Dimensions

Label Height
5 3/8 in
Label Width
4 11/16 in

Details

Item
Tilt Indicating Label
Shelf Life
2 yr
Resettable
Not Resettable
Angle Sensitivity
30 Degrees
Tilt Indicator Type
Tilt Indicator
Label Finish
Laminated
Background Color
Yellow
Max. Operating Temp.
140 Degrees F
Status When Shipped
Armable
Message Color
Black
Adhesive Material
Acrylic
Min. Operating Temp.
-13 Degrees F
Language
English
Type of Damage Indicated
Tilt
Label Material
Self Adhesive Paper
Temperature Range
-10 Degrees to 90 Degrees C
Operating Temperature - Minimum
-13 Degrees F
Environmental Indicator Type
Tilt

Description

Tilt Indicating Label, Environmental Indicator Type Tilt, Tilt Indicator Type Tilt Indicator, Resettable Not Resettable, Label Width 4 11/16 in, Label Height 5 3/8 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity 30 Degrees , Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.