25IN STEEL SKIDDING TONGS

  • Mfr # TMW-03

  • Zoro # G1802249


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Handle Material
Steel
Log Size
25 in
Product Type
Skidding Tong
Features
25 in Tongs, Grip Pads Rotate 360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMW-03
Zoro #
G1802249
UPC #
732393003046
Country of Origin
China

Dimensions

Log Size
25 in

Details

Item
Skidding Tong
Material
Steel
Handle Material
Steel
Product Type
Skidding Tong
Features
25 in Tongs, Grip Pads Rotate 360 Degrees

Description

Skidding Tong, Product Type Skidding Tong, Material Steel, Features 25 in Tongs, Grip Pads Rotate 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.