This item is Discontinued.

Timber Tuff Timber Tuff Felling Wedges TMB-08W

Timber Tuff Felling Wedges (Discontinued)

  • Mfr # TMB-08W
  • Zoro # G602699012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB-08W
Zoro #
G602699012
UPC #
732393003169
Country of Origin
China

Dimensions

Overall Length
9.5
Outside Diameter
1
Width
3.5
Height
1.5

Details

Head Material
Poly
Material
Poly

Description

These Timber Tuff Felling Wedges are just the tool to make sure your trees fall where you want them to.

Sold in packs of two.

Select length from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.