Handheld Chain Saw Sharpener
- Mfr # CS-96V
- Zoro # G502694452
product price:
$
88.59
/ea
Key Features
Diameter
2.35
Material
High Impact Polymers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-96V
- Zoro #
- G502694452
- UPC #
- 732393003053
- Country of Origin
- China
Dimensions
- Diameter
- 2.35
Details
- Material
- High Impact Polymers
Description
This lightweight Timber Tuff 9.6V handheld chain saw sharpener is small enough to go in the field with you to sharpen chains on the spot and keep safety and efficiency at their peak. This sharpener features 10 variable speeds and runs at 8,000–20,000 rpm. Includes two 9.6V Ni-Cd rechargeable batteries so you'll always have a spare ready to go. This sharpener comes with a 3-hr. AC battery charger and sharpening attachment with LED light for work in low-light conditions, plus 5/32, 3/16" and 7/32" grinding stones. Replacement stones (Item # 163141), sold separately in pkg. of 5. 0.75 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.