
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMW-20
Zoro #
G102698904
UPC #
732393002841
Country of Origin
China
Dimensions
Min. Coil Inside Diameter
12
Length
8.7
Height
4.9
Width
6.5
Details
Material
Steel
Description
The 12'L Timber Tuff Log Grabber Chain with 5/16" links allows you to easily clear logs from wooded areas. Simply slide the ring on one end over your 2" trailer hitch ball. The other end features a slip hook with safety clip that acts as a choker as you pull the log. The harder you pull, the tighter it grips.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.