
TIMBER TUFF Spring-Loaded Skidding Tongs (Discontinued)
- Mfr # TMW-22SSS
- Zoro # G002698929
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMW-22SSS
Zoro #
G002698929
UPC #
732393003299
Country of Origin
China
Dimensions
Overall Length
24
Outside Diameter
12.4
Height
3.3
Width
9.2
Description
Unlike other log skidding tongs, these innovative logging tongs feature a tension spring to always maintain a secure grip on the log. Tongs open to 22" and 28" depending on model.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.