This item is Discontinued.

Timber Tuff TIMBER TUFF Spring-Loaded Skidding Tongs TMW-28SSS

TIMBER TUFF Spring-Loaded Skidding Tongs (Discontinued)

  • Mfr # TMW-28SSS
  • Zoro # G202698972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMW-28SSS
Zoro #
G202698972
UPC #
732393003305
Country of Origin
China

Dimensions

Overall Length
31.9
Width
12.2
Height
3.8
Outside Diameter
20

Description

Unlike other log skidding tongs, these innovative logging tongs feature a tension spring to always maintain a secure grip on the log. Tongs open to 22" and 28" depending on model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.