Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timber Tuff Splitting Wedge, 4 Way, Steel 00321 TMW-19

Splitting Wedge, 4 Way, Steel 00321 (Discontinued)

  • Mfr # TMW-19
  • Zoro # G902698968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMW-19
Zoro #
G902698968
UPC #
732393003213
Country of Origin
China

Dimensions

Overall Length
10
Outside Diameter
3.5
Width
7
Height
3.4

Details

Material
Steel

Description

Unique design delivers wood-splitting force in four directions with each blow. Rugged cast steel construction withstands heavy use. Measures 7"L x 3" dia. Weighs 3.5 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.