Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timber Tuff Timber Tuff Chain Saw Bar Grease Gun CS-BGG

Timber Tuff Chain Saw Bar Grease Gun (Discontinued)

  • Mfr # CS-BGG
  • Zoro # G702694382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BGG
Zoro #
G702694382
UPC #
732393200261
Country of Origin
China

Dimensions

Outside Diameter
0.25
Length
9.75
Height
1.5
Width
3.75

Description

Keep the sprockets on your chain saw bars lubricated and improve the performance of your saw. This grease gun has a durable steel nozzle and its spring-loaded pump is pre-filled with all-purpose lubricant. When empty, it’s easily refillable with your choice of lubricant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.