Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timber Tuff Timber Tuff CS-MBCJR Bench Top Chainsaw Chain Sharpener CS-MBCJR

Timber Tuff CS-MBCJR Bench Top Chainsaw Chain Sharpener (Discontinued)

  • Mfr # CS-MBCJR
  • Zoro # G404111361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-MBCJR
Zoro #
G404111361
UPC #
732393003367
Country of Origin
China

Description

Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Heavy duty bench mount Electric sharpener for chainsaws
  • Compact design for bench tops and workbenches
  • Easy to read adjustment guides
  • Includes 1/8" & 3/16" grinding wheels
  • Safe and easier way to sharpen chains
  • More consistent chain sharpening
  • Longer lasting chains with even cuts
  • Mounts to bench tops or any work surface
  • Saves time and money
  • Sharpens up to 3/8 pitch chains
Specifications
  • Dimension: 9.5" H x 5" W x 14" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.