Zoro Homepage

Timber Tuff Log Jack

  • Mfr # TMB-55

  • Zoro # G302698995


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Handle Length
48"
Overall Length
48.2
Outside Diameter
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB-55
Zoro #
G302698995
UPC #
732393002681
Country of Origin
China

Dimensions

Handle Length
48"
Overall Length
48.2
Outside Diameter
14

Description

The Timber Tuff Log Jack safely lifts logs up to 14"-dia. 11" off the ground for easier, safer cutting. No more hitting soil with your chain saw at the end of a cut. For added versatility and easy log rolling, this log jack transforms into a cant hook simply by removing the bottom stand. The sturdy, 2"-dia. wooden handle will give you years of use. 48"L overall, 37" usable handle length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.