Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timber Tuff Timber Tuff TMW-30 4 ft. Long Cant Hook TMW-30

Timber Tuff TMW-30 4 ft. Long Cant Hook (Discontinued)

  • Mfr # TMW-30
  • Zoro # G704063261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMW-30
Zoro #
G704063261
UPC #
732393000331
Country of Origin
China

Description

Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Unique design helps roll logs easily
  • Durable hardwood handle
  • Powder coat finish on hardware
  • One piece solid 2” diameter wood handle
  • Overall length 48”
  • Usable handle 36”
  • Handles up to 12in. diameter logs
  • Moves logs & timber when cutting wood
  • Strong lightweight design for added leverage
  • Great for firewood, sawmills, or tree care professionals
  • Rolls logs up to 14"
Specifications
  • Size:4'
  • Dimension: 5" H x 2.25" W x 50.5" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.