TMB-75ATJ All-in-One Deluxe Adjustable Timberjack

  • Mfr # TMB-75ATJ
  • Zoro # G304063241
product price: 
$
168.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TMB-75ATJ
Zoro #
G304063241
UPC #
732393005040
Country of Origin
China

Description

Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • The Fiberglass Handle Timber jack lifts logs so chain won't dig into the ground
  • The Handle is made of fiberglass for superior strength
  • The bottom lift can be removed for rolling logs
  • The overall length of the timberjack is 51"
  • The useable handle length is 37"
  • Handles logs up to 16" in diameter
  • Lifts logs 11" off the ground
Specifications
  • Dimension: 10" H x 18.5" W x 51.25" L
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews