Zoro Homepage

3in Sandstone 20 Sq. Ft.

  • Mfr # 733

  • Zoro # G016153490


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Finish
Stained
Material
Wood
Overall Length
12 to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733
Zoro #
G016153490
UPC #
850019429275
Country of Origin
United States

Dimensions

Width
3 in
Overall Length
12 to 42 in

Details

Finish
Stained
Material
Wood
Color
Tan
Coverage Area
20 sq. ft.

Description

  • 3M Peel and Stick Installation
  • Use on accent walls, ceilings, backsplashes and other decorative applications.
  • Timber Collection
  • Processed & Manufactured in USA
  • Varied Lengths from 12"-42"
  • Interior design solution

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.